Shop POWERZONE
See all product information
Create Account
Cold Weather Extension Cord, 12 AWG, Outdoor, 5-15R, 5-15P, 25 ft
- Mfr # ORCW511825
- Zoro # G913761644
product price:Â
$
59.85
/ea
Key Features
Trade Designation
Cold Weather
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORCW511825
- Zoro #
- G913761644
- UPC #
- 54732812608
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- Cold Weather
- Location
- Outdoor
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Power Indicator
- Yes
- Voltage
- 125V AC
Description
PowerZone Cold Weather Extension Cord provides outstanding performance in extreme climate conditions at temperatures from -58F up to +140F -50C up to +60C. Cords provide superior resistance to moisture, ozone, and cracking, and are outstanding in resistance to abuse, rough handling, and wear. The Power Indicator Light in the connector shows when there is power through the cord.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.