
Cold Weather Extension Cord, 16 AWG, Outdoor, 5-15R, 5-15P, 50 ft
Mfr # ORCW511630
Zoro # G913762016
product price:Â $41.49
/eaKey Features
Trade Designation
Cold Weather
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ORCW511630
Zoro #
G913762016
UPC #
54732812554
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
Cold Weather
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
Yes
Voltage
125V AC
Description
PowerZone Cold Weather Extension Cord provides outstanding performance in extreme climate conditions at temperatures from -58F up to +140F -50C up to +60C. Cords provide superior resistance to moisture, ozone, and cracking, and are outstanding in resistance to abuse, rough handling, and wear. The Power Indicator Light in the connector shows when there is power through the cord.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.