Zoro Homepage

Cord Reel With Hand Lamp, 16 AWG, 100 ft Length

  • Mfr # ORCR3000

  • Zoro # G013768130


product price: $26.15
/ea

Key Features

Retractable Cord Length
100 ft
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORCR3000
Zoro #
G013768130
UPC #
54732823925
Country of Origin
China

Dimensions

Retractable Cord Length
100 ft
Wire Size
16 AWG

Details

Item
Cord Reel With Hand Lamp

Description

PowerZone portable cord reels provide tangle-free portable storage for extension cords, hose, rope, and holiday lights. The built-in stand helps make winding and storing easier. This cord reel features a metal stand and holds up to 100 ft of 16/AWG cord as well. It is durable and long-lasting. It works effectively and is definitely a great quality product.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.