Cord Reel With Hand Lamp, 16 AWG, 100 ft Length

  • Mfr # ORCR3002

  • Zoro # G413767993


product price: $26.49
/ea

Key Features

Retractable Cord Length
100 ft
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORCR3002
Zoro #
G413767993
UPC #
54732823871
Country of Origin
China

Dimensions

Retractable Cord Length
100 ft
Wire Size
16 AWG

Details

Item
Cord Reel With Hand Lamp

Description

PowerZone portable cord reels provide tangle-free portable storage for extension cords, hose, rope, and holiday lights. The built-in stand helps make winding and storing easier. This cord reel is one of the fastest and simplest ways to organize, store and use your extension cords. Holds up to 100 ft of cord.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.