Shop POWERZONE
Create Account
Dusk-to-Dawn Utility Light, 32 W, 120 V, LED, 5000 Lumens, 3000, 4000, 5000 K
- Mfr # CL-WLS5000
- Zoro # G925006788
product price:Â
$
78.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-WLS5000
- Zoro #
- G925006788
- UPC #
- 45734685543
- Country of Origin
- Cambodia
Description
PowerZone Dusk-to-Dawn Utility Light, 120 V, Wattage Rating: 32 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Beam Angle: 120 deg, Color Temperature: 3000, 4000, 5000 K, Lumens: 5000 Lumens, Light Color: Bright White/Daylight/Warm White, Fixture Material: Plastic, Temperature Rating: 13 to 113 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.