Shop SUNLITE
See all product information
Create Account
WPM175MH 175-watt Metal Halide Wall Pack Fixture, Small
- Mfr # 04937-SU
- Zoro # G523942778
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Length
13.1 in
Fixture Housing Material
Die Cast Aluminum
Lighting Certification
UL Listed
Voltage
120V to 277V
Width
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04937-SU
- Zoro #
- G523942778
- UPC #
- 653703049373
- Country of Origin
- China
- Fixture Housing Material
- Die Cast Aluminum
- Lighting Certification
- UL Listed
- Voltage
- 120V to 277V
- Watts
- 175 W
- Item
- Wall Pack Light
- Dimmable
- No
Dimensions
- Length
- 13.1 in
- Width
- 7.2 in
- Height
- 9.4 in
Description
Die cast bronze aluminum housing with hinged door frame, A silicone gasket for weatherproof and dustproof seal, Anodized aluminum reflector and high impact heat resistant borosilocate glass for optimum light distribution, Wall mounts directly over standard 4" outlet box, UL listed for wet and damp locations, Bulbs Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.