Extension Cord, 12 AWG, 12/3, 3 Outlets, Yellow, 2 ft

  • Mfr # ORADL611802

  • Zoro # G713763282


product price: $15.69
/ea

Key Features

Number of Outlets
3
Jacket Color
Yellow
Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORADL611802
Zoro #
G713763282
UPC #
54732808830
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
2 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Yellow
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC

Description

PowerZone Contractor Extension Cord is designed to give professional contractors and industrial personnel maximum flexibility for portable power needs at the job site. The triple-tap adapter enables the use of 3 power tools from one outlet on a 12/3 or larger extension cord, a generator, or a temporary power box. Prime's adapters meet OSHA requirements for use on job sites and have solid molded-on vinyl connectors for high resistance to breakage and abuse.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.