Shop POWERZONE
See all product information
Create Account
Extension Cord, 12 AWG, Neon Pink, 80 ft
- Mfr # ORN513833
- Zoro # G613762828
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Wire Size
12 AWG
Cord Length
80 ft
Voltage
125V AC
Max. Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORN513833
- Zoro #
- G613762828
- UPC #
- 54732808687
- Country of Origin
- China
- Item
- Extension Cord
- Jacket Color
- Neon Pink
- Voltage
- 125V AC
- Max. Amps
- 15 A
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 80 ft
Description
You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.