Extension Cord, 12 AWG, Outdoor, 12/3, Black, Rubber, 25 ft
- Mfr # OREC732825
- Zoro # G413761885
product price:Â
$
56.15
/ea
Key Features
Location
Outdoor
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
12/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OREC732825
- Zoro #
- G413761885
- UPC #
- 810119510051
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Location
- Outdoor
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Max. Amps
- 15 A
Description
PowerZone's all-rubber extra heavy-duty cord is oil, water, weather, and abrasion resistant and flame retardant. A high visibility green LED power indicator light shows when there is power running through the cord. The LED indicator light is much brighter than traditional neon power indicator lights so it's easily visible even in direct sunlight. The cord has oil-resistant inner conductors and outer jacketing, making this cord ideal for use on job sites, farms, and automotive environments.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.