Extension Cord, 14 AWG, Indoor/Outdoor, Yellow, 25 ft

  • Mfr # ORP511725

  • Zoro # G113762991


product price: $33.08
/ea

Key Features

Location
Indoor/Outdoor
Jacket Color
Yellow
Wire Size
14 AWG
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP511725
Zoro #
G113762991
UPC #
54732808724
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
15A

Description

The prime extension cords with the neon lamp embedded in the female connector lets you know when the power is on. The circuit is designed so that if the lamp fails, it will not affect the operation of the extension cord. This is ideal for heavy-duty applications for contractors and home users.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.