Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 14 AWG, Outdoor, 14/3, Black, Rubber, 25 ft

  • Mfr # OREC732725

  • Zoro # G013761827


product price: $35.49
/ea

Key Features

Location
Outdoor
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OREC732725
Zoro #
G013761827
UPC #
810119510037
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

PowerZone's all-rubber heavy-duty cord is oil, water, weather and abrasion resistant and flame retardant. A high visibility green LED power indicator light shows when there is power running through the cord. The LED indicator light is much brighter than traditional neon power indicator lights so it's easily visible even in direct sunlight. The cord has oil resistant inner conductors and outer jacketing, making this cord ideal for use on job sites, farms and automotive environments.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.