Extension Cord, 16 AWG, 1-15R, 1-15P, 9 ft

  • Mfr # ORFSL783609

  • Zoro # G513761990


product price: $14.95
/ea

Key Features

Plug Configuration
1-15P
Receptacle Configuration
1-15R
Wire Size
16 AWG
Cord Length
9 ft
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORFSL783609
Zoro #
G513761990
UPC #
54732823772
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Max. Amps
13A

Description

You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.