Zoro Homepage

Extension Cord, 16 AWG, Black, 9 ft

  • Mfr # ORFC922609

  • Zoro # G413763162


product price: $11.29
/ea

Key Features

Wire Size
16 AWG
Cord Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORFC922609
Zoro #
G413763162
UPC #
54732830152
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Jacket Color
Black

Description

You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.