Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 16 AWG, Outdoor, Beige, 40 ft

  • Mfr # OR884628

  • Zoro # G113762762


product price: $22.99
/ea

Key Features

Location
Outdoor
Jacket Color
Beige
Wire Size
16 AWG
Cord Length
40 ft
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR884628
Zoro #
G113762762
UPC #
54732808694
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
40 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Beige
Voltage
125V AC

Description

PowerZone Patio & Deck Extension Cord is designed to blend into an outdoor environment and works great with holiday & landscape lighting, bug zappers as well as other electrical yard decorations.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.