Zoro Homepage

Extension Cord, 16 AWG, Outdoor, Orange, 8 ft

  • Mfr # OR481608

  • Zoro # G413762561


product price: $11.59
/ea

Key Features

Location
Outdoor
Jacket Color
Orange
Wire Size
16 AWG
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR481608
Zoro #
G413762561
UPC #
54732829668
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
8 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Orange

Description

PowerZone Outdoor Extension Cord, 16 AWG Wire, 8 ft Length, Orange Sheath

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.