Extreme Weather Extension Cord, 14 AWG, Outdoor, 5-15R, 5-15P, 100 ft
- Mfr # ORC530735
- Zoro # G313763279
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Extreme Weather
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORC530735
- Zoro #
- G313763279
- UPC #
- 54732808861
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- Extreme Weather
- Location
- Outdoor
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Power Indicator
- Yes
- Voltage
- 125V AC
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 100 ft
Description
PowerZone All Weather Extension Cord provides outstanding performance in extreme climate conditions at temperatures from -58F up to +221F -50C up to +105C. The cords provide superior resistance to oil, moisture, ozone, and cracking, and are outstanding in resistance to abuse, rough handling, and wear. The Power Indicator Light in the connector shows when there is power through the cord. The Locking Connector prevents unwanted disconnects from power tools and appliances.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.