Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Panel Bulb, Medium E26, 300 W Equivalent, LED Lamp Base, Daylight Light, 5000 K Color Temp

  • Mfr # GT-BU-G60A

  • Zoro # G213763546


product price: $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-BU-G60A
Zoro #
G213763546
UPC #
850040548723
Country of Origin
China

Description

PowerZone LED Panel Bulb, Medium E26, 50 W Wattage, 120 V, LED Lamp Base, Lamp Material: Aluminum, Plastic, 6000 Lumens Lumens, Daylight Light, 5000 K Color Temperature, 80 CRI, 30,000 hr Average Life, 120 deg Beam, Dimensions: 3.2 in H x 10.5 in W x 10.5 in D, -4 to 113 deg F Operating, Incandescent Equivalent: 300 W, 100 Efficiency, Up to 90 deg Beam Spread, Suitable for: Damp Location

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.