Motion Activated Security Light, 120 V, 25 W, 2-Lamp, LED Lamp
- Mfr # CL-SLAM25ACB-2H
- Zoro # G425009760
product price:Â
$
74.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-SLAM25ACB-2H
- Zoro #
- G425009760
- UPC #
- 840017196453
- Country of Origin
- Cambodia
Description
PowerZone Motion Activated Security Light, 120 V, 0.21 A, 25 W Wattage, 25 W Lamp, 2 Lamps, LED Lamp, LED Bulb Shape, 50000 hr Average Life, 70 CRI, 120 deg Beam, 6500 K Color Temperature, 2500 Lumens , Daylight Light, 160 deg Detection, Fixture Material: Plastic, Fixture Color: Black, Dimensions: 4.4 in H x 7 in W x 5-1/2 in D, Wall Mounting, Operating Temperature: -13 to 113 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.