180-Degree Double Bullhorn Tenon Adapter, Dual Mount for Pole Lights, Bronze
- Mfr # JH-1DBH180-54C
- Zoro # G615874680
Key Features
Specifications
Details
- MFR #
- JH-1DBH180-54C
- Zoro #
- G615874680
- UPC #
- 850010636566
- Country of Origin
- China
- Item
- Lighting Bracket
- Housing Material
- Steel
- Mounting
- Up to 3" Round Pole
- Color
- Bronze
- Weight Capacity
- 100 lbs per head
- Compatible
- 2-3/8" Slip Fitter
- Indoor/Outdoor Usage
- Outdoor
Dimensions
- Length
- 22.8 in
- Width
- 2.52 in
- Height
- 4 in
Description
The J&H LED 180-degree double bullhorn tenon adapter is designed to convert a single pole tenon into a dual fixture mounting solution for outdoor lighting applications. Built from heavy-duty aluminum with reinforced welds, this mounting bracket provides reliable support for two lighting fixtures while maintaining long-term durability in demanding outdoor environments. The slip fitter compatible design allows for easy installation with most standard pole-mounted LED area lights and flood lights. Each arm supports up to 100 lbs, with a total capacity of 200 lbs, making it suitable for a wide range of commercial and industrial lighting setups. The 180-degree configuration enables balanced light distribution, ideal for parking lots, roadways, and perimeter lighting. This adapter fits poles up to 3 inches in diameter and allows for both horizontal and vertical fixture positioning, offering flexibility for different lighting layouts. Designed for performance and versatility, it provides a practical solution for expanding pole-mounted lighting coverage.
- 180-degree double bullhorn adapter converts a single tenon into a dual fixture mounting solution
- Supports two lighting fixtures with up to 100 lbs per arm and 200 lbs total capacity
- Compatible with standard slip fitter mounts for LED area lights and flood lights
- Designed for outdoor pole lighting applications including parking lots, roadways, and perimeter lighting
- Heavy-duty aluminum construction with reinforced welds for long-lasting durability
- Fits poles up to 3 inches in diameter for versatile installation options
- Allows both horizontal and vertical fixture positioning for flexible lighting layouts
- Ideal for expanding lighting coverage with dual fixture configurations
- Provides balanced light distribution for improved outdoor illumination
- Mounting hardware included and backed by a 90-day manufacturer warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.