Zoro Homepage

Outlet Strip, Surge, 6 Outlet(s) 1.5 ft.

  • Mfr # OR2013X2

  • Zoro # G313790084


product price: $22.25
/ea

Key Features

Type
Surge
Cord Length
1.5 ft.
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR2013X2
Zoro #
G313790084
UPC #
54732826995
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6

Description

PowerZone 6-outlet 400 Joule Surge Protector with a 1.5 ft cord is ideal for small household electronics.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.