Zoro Homepage

Outlet Strip, Surge, USB, 2 Outlet(s) White

  • Mfr # ORUSB342S

  • Zoro # G513790129


product price: $28.15
/ea

Key Features

Type
Surge, USB
Color
White
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORUSB342S
Zoro #
G513790129
UPC #
54732826926
Country of Origin
China

Details

Item
Outlet Strip
Type
Surge, USB
Color
White
Number of Outlets
2

Description

PowerZone USB Charger with surge protection has 2 outlets and 450 Joule surge tap w/2 port 3.4 Amp USB charger. This is a one-stop charging station for a smartphone, iPhone, iPad, or tablet.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.