Zoro Homepage

Outlet Strip, USB, Wall Tap, 0 ft., White

  • Mfr # ORUSB242

  • Zoro # G713781125


product price: $18.75
/ea

Key Features

Type
USB, Wall Tap
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORUSB242
Zoro #
G713781125
UPC #
54732826896
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Strip
Type
USB, Wall Tap
Color
White
Gauge/Conductor
None
Number of Outlets
2

Description

This PowerZone 2-Outlet Wall Tap is great for tight spaces. It also has a 2-port 2.4 Amp USB charger built in. Not only will it provide power to two items but you can also charge other USB-powered devices at the same time! For added convenience, there are indicator lights on the tap that let you know the devices are still charging or when they are fully charged.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.