Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 6 Outlet(s) White

  • Mfr # OR802115

  • Zoro # G213763447


product price: $14.29
/ea

Key Features

Type
Surge
Color
White
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR802115
Zoro #
G213763447
UPC #
54732809042
Country of Origin
China

Details

Item
Outlet Tap
Type
Surge
Color
White
Number of Outlets
6

Description

PowerZone 6-outlet wall tap features 6 grounded AC outlet ports and the plug-in tap transforms your regular outlet into a safe, multi-purpose charging station. The space-saving wall tap provides easy access to plugging in multiple items at one time which is ideal for any room in your home, regardless of size or setup. This outlet features an integrated circuit breaker for overload protection. You can rest assured that your electronics are protected from damaging voltage spikes. Because of it's white color, this wall tap ensures your powering station does not distract from your room's interior design. For even more convenience, the tap can be simply plugged into a duplex outlet for temporary use. Use the wall tap as part of your permanent home or office setup or, for holidays and special occasions, create a centralized location for powering a room worth of electronic lights and decorations.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.