Zoro Homepage

Outlet Tap, USB, Wall Tap, 0 ft., White

  • Mfr # ORPBSU072

  • Zoro # G913781161


product price: $32.85
/ea

Key Features

Type
USB, Wall Tap
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORPBSU072
Zoro #
G913781161
UPC #
54732832712
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Tap
Type
USB, Wall Tap
Color
White
Gauge/Conductor
None
Number of Outlets
6

Description

You can diversify your power source with this 6-outlet wall tap. It features six grounded AC outlets and 1 USB ports, the plug-in tap transforms your regular outlet into a safe, multi purpose charging station. The space-saving wall tap provides easy access to plugging in multiple items at one time which is ideal for any room in your home, regardless of size or setup. This outlet features an integrated circuit breaker for overload protection. You can be rest assured that your electronics are protected from damaging voltage spikes. Because of it's white color, this wall tap ensures your powering station does not distract from your room's interior design. For even more convenience, the tap can be simply plugged into a duplex outlet for temporary use. Use the wall tap as part of your permanent home or office setup or, for holidays and special occasions, create a centralized location for powering a room's worth of electronic lights and decorations. Organize your electronics with the PowerZone 6-outlet wall tap.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.