Shop POWERZONE
Create Account
Parabolic Heater, 6.7 A, 120 V, 400, 800 W, 2-Heating Stage, Black
- Mfr # QGW08-608
- Zoro # G925004760
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QGW08-608
- Zoro #
- G925004760
- UPC #
- 45734637078
- Country of Origin
- China
Description
PowerZone Oscillating Parabolic Heater, Number of Heating Stages: 2, 120 V, 6.7 A, Frequency Rating: 60 Hz, Wattage Rating: 400/800 W, Cord Length: 72 in, Housing Material: Plastic, Black, 16 in W, 19-1/4 in H, 12-1/2 in D, Suitable for: Medium size space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.