Zoro Homepage

Plug Adapter, USB, 5 Outlet(s) Black/Yellow

  • Mfr # ORPBWTU345

  • Zoro # G913781154


product price: $39.29
/ea

Key Features

Type
USB
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORPBWTU345
Zoro #
G913781154
UPC #
54732830121
Country of Origin
China

Details

Item
Plug Adapter
Type
USB
Color
Black/Yellow
Number of Outlets
5

Description

PowerZone 5-Outlet Workshop Tap will convert a grounded duplex receptacle to a 5-outlet power station and can charge 2 cell phones from its built-in 2-port USB charger.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.