Zoro Homepage

Power Stake, 1 -Pole, 125 V, Grounded Socket, Wi-Fi, Green

  • Mfr # ORWFICDTSTK6

  • Zoro # G316561490


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORWFICDTSTK6
Zoro #
G316561490
UPC #
54732831333
Country of Origin
China

Description

Powerzone Power Stake, 6-Outlet, 125 V, 1875 W Wattage, 1 Pole, 6 Ports, Wireless Technology: Wi-Fi, Wi-Fi Connectivity, Grounded Socket, Grounding Type: Grounded, Plug-In Mounting, PVC, Green, Suitable for: Outdoor

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.