Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 8 Outlet(s) Black

  • Mfr # OR503118

  • Zoro # G313763309


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Type
Surge
Color
Black
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR503118
Zoro #
G313763309
UPC #
54732809134
Country of Origin
China

Details

Item
Power Strip
Type
Surge
Color
Black
Number of Outlets
8

Description

PowerZone Multimedia Surge Protector has 3600 Joules of surge protection and 8 outlets to power everything on your desk or home entertainment system, plus a 2-port USB charger to keep your cell phone and tablet fully charged. This unit also has data line protection for CATV Satellite DSL & Broadband routers.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.