Zoro Homepage

Remote Control, 15 A, 125 V, 1875 W, White

  • Mfr # TNRC21

  • Zoro # G714738838


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNRC21
Zoro #
G714738838
UPC #
54732819348
Country of Origin
China

Description

ThePowerzoneTNRC21is anindoor remote controlwith a two 2 plug-in outlet. This durable remote control offers maximum convenience as it remotely turns off/on your lamps whenever you want it - even when you're80 ft away! It is designed for use with indoor devices that require a grounded connection and is compatible with CFL, LED, fluorescent, and incandescent bulbs. For extra peace of mind, this flexible, star-rated remote control has a capacity to remotely control two devices from one outlet, while the button cell battery a CR2032 3V is included in the package.Easily turn on your lamps with the help of this two-outlet remote control.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.