Shop POWERZONE
Create Account
SH08 3 in 1 Speaker with Wireless Phone Charger and LED Lamp
Mfr # SH08
Zoro # G104374134
product price:Â
$
46.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH08
- Zoro #
- G104374134
- UPC #
- 45734672260
- Country of Origin
- China
Description
3 in 1 Speaker with wireless phone charger and LED lamp. Made of ABS + silicone material. Supports MP3. 32.8 ft (10m) transmit distance. Features LED Lamp with: 3 lighting modes (cool white/warm white/bright white), 50 lumens, wireless charger and flexible neck. 3W (speaker)/10W (wireless) output. Black color.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov