Shop TROY LIGHTING
See all product information
Create Account
1 Light Jarvis Table Lamp Patina Brass/Ceramic Dappled Lapis
- Mfr # PTL4524-PBR/CDL
- Zoro # G322904649
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
16 in
Material
Ceramic
Finish
Patina Brass/Ceramic Dappled Lapis
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL4524-PBR/CDL
- Zoro #
- G322904649
- UPC #
- 197292159490
- Country of Origin
- Viet Nam
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Dappled Lapis
- Item
- Jarvis Table Lamp
- Number of Bulbs
- 1
- Bulb Base Type
- E26 Medium Base
- Voltage
- 120V
- Certification
- cUL Listed
- Location Rating
- Dry Rated
- Collection/Series
- Jarvis
- Maximum Wattage
- 15 W
Dimensions
- Height
- 24 in
- Width
- 16 in
- Length
- 16 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.