SJT Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, 5-15R, White, 5-15P, 9 ft

  • Mfr # OR890609

  • Zoro # G113761666


product price:  $13.19
/ea

Key Features

Trade Designation
SJT
Location
Indoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR890609
Zoro #
G113761666
UPC #
54732820924
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Trade Designation
SJT
Location
Indoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed

Description

PowerZone Extension Cord can be used to plug in power tools, holiday light displays, and devices in your home. Enjoy easy mobility and more, no matter the project.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.