
SJTW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 3 Outlets, Black/Orange, 15 ft
Mfr # EC890715
Zoro # G413761755
product price:Â $22.19
/eaKey Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Color
Black/Orange
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC890715
Zoro #
G413761755
UPC #
54732820931
Country of Origin
Philippines
Dimensions
Wire Size
14 AWG
Cord Length
15 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Color
Black/Orange
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Listed
Description
PowerZone Shop Extension Cord is designed to blend into an outdoor environment. This 3-outlet cord works great with holiday & landscape lighting, bug zappers as well as other electrical yard decorations.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.