
SJTW Extension Cord, 16 AWG, Indoor/Outdoor, 16/3, 1 Outlets, Black, 15 ft
Mfr # OR502615
Zoro # G513761709
product price:Â $16.59
/eaKey Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OR502615
Zoro #
G513761709
UPC #
810119510013
Country of Origin
Philippines
Dimensions
Wire Size
16 AWG
Cord Length
15 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed
Description
This PowerZone outdoor extension cord is 15 ft long and the perfect wire gauge and length for many common tasks around the home and workshop.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.