SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 3 Outlets, 5-15R, Green, 5-15P, 8 ft
- Mfr # ORY605608
- Zoro # G413762356
product price:Â
$
18.89
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORY605608
- Zoro #
- G413762356
- UPC #
- 54732824564
- Country of Origin
- Philippines
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Green
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- cULus Listed
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 8 ft
Description
Outdoor extension cord is 8 ft long and the perfect wire gauge and length for many common tasks around the home and workshop.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.