
SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, Green, 15 ft
Mfr # OR780615
Zoro # G413762608
product price: $6.99
/eaKey Features
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR780615
Zoro #
G413762608
UPC #
54732808373
Country of Origin
Philippines
Dimensions
Wire Size
16 AWG
Cord Length
15 ft
Details
Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed
Description
PowerZone 3-Outlet Indoor Cord brings power to three items from one electrical outlet. This household cord is durable and flexible and the 3-outlet cube-tap'' is also equipped with a safety cover for unused outlets. Plugs and receptacles are polarized so that devices are always plugged in correctly with the proper polarization ensuring safety.''
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.