Zoro Homepage

SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, 7 ft

  • Mfr # OR920607

  • Zoro # G613763221


product price: $7.79
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR920607
Zoro #
G613763221
UPC #
54732812837
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
7 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed

Description

PowerZone Flat Plug Low Profile Extension Cord allows placement of furniture against the wall without dislodging or damaging the plug. 3-Outlet Indoor Cords allow the use of up to three items from one outlet. The low-profile SnugPlug enables furniture to be placed close to the wall without damaging the cord.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.