
SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, 9 ft
Mfr # OR660609
Zoro # G113762632
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR660609
Zoro #
G113762632
UPC #
54732808397
Country of Origin
Philippines
Dimensions
Wire Size
16 AWG
Cord Length
9 ft
Details
Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed
Description
PowerZone 3-outlet Indoor Cord allows the use of up to three items in one small place. It provides flexibility while allowing multiple devices to be used without the need for several cords. This household cord is durable and flexible and is UL listed. Plugs and receptacles are polarized to help ensure that the right pin is plugged in at all times ensuring safety. The item is also equipped with a safety cover for unused outlets. The 2-1 design allows the user to use one side while keeping the other side covered for various safety reasons.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.