SPT-2 Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, 1-15R, White, 1-15P, 10 ft
- Mfr # OR930610
- Zoro # G313762319
product price:Â
$
17.15
/ea
Key Features
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR930610
- Zoro #
- G313762319
- UPC #
- 54732824441
- Country of Origin
- Philippines
- Item
- Extension Cord
- Trade Designation
- SPT-2
- Location
- Indoor
- Number of Outlets
- 3
- Plug Configuration
- 1-15P
- Receptacle Configuration
- 1-15R
- Jacket Color
- White
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- cULus Listed
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 10 ft
Description
PowerZone Flat Plug Low Profile Extension Cord allows placement of furniture against the wall without dislodging or damaging the plug. 3-Outlet Indoor Cords allow the use of up to three items from one outlet. The low-profile SnugPlug enables furniture to be placed close to the wall without damaging the cord.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.