
SPT-3 Extension Cord, 14 AWG, Indoor, 14/3, 1 Outlets, Gray, 6 ft
Mfr # EC680506L
Zoro # G814851666
product price:Â $19.95
/eaKey Features
Trade Designation
SPT-3
Location
Indoor
Number of Outlets
1
Jacket Color
Gray
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC680506L
Zoro #
G814851666
UPC #
54732808434
Country of Origin
Philippines
Dimensions
Wire Size
14 AWG
Cord Length
6 ft
Details
Item
Extension Cord
Trade Designation
SPT-3
Location
Indoor
Number of Outlets
1
Jacket Color
Gray
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Listed
Description
PowerZone Air Conditioner & Major Appliance Extension Cords resist cracking and breaking. Molded-on bonded vinyl plugs and connectors won't break or pull off. Features a right angle male plug and is ideal for use with air conditioners, power tools, and major appliances. 14 ga 3 wire, used for 15 A appliances such as air conditioners or refrigerators. UL listed. Sleeved.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.