Tactical Flashlight, AA Battery, LED Lamp, 1000 Lumens, 150 m Beam Distance, 12 hrs Run Time, Black

  • Mfr # 12106

  • Zoro # G213771954


product price:  $38.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12106
Zoro #
G213771954
UPC #
45734670068
Country of Origin
China

Description

PowerZone Tactical Flashlight, Lamp Type: LED, Battery Size: AA, Number of Batteries: 9, Lumens: 1000, Run Time: 12 hrs, Body Material: Aluminum, Switch Type: Push button, Black, Beam Color: White, Beam Distance: 150 m, Dimensions: 9 - 9-3/4 L x 52 Dia in x mm, Includes: 9 AA Batteries

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.