Zoro Homepage

Timer, 15 A, 125 V, 1875 W, 2-Outlet, 7 days Time Setting, 16 On/Off Cycles Per Day Cycle

  • Mfr # TNDHD002

  • Zoro # G914882249


product price: $30.89
/ea

Key Features

Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNDHD002
Zoro #
G914882249
UPC #
54732819294
Country of Origin
China

Details

Indoor/Outdoor Usage
Indoor
Item
Electronic Timer

Description

The PowerZone Indoor Timer has a random in-lived-in mode that turns the unit on/off multiple times throughout. The unit accepts most right angle and transformer plugs when the reverse ground pin placement is mounted to the wall. With it's 7-day programmable function, it can be set to turn off any time, any day. It has 16 customizable on/off settings and multiple settings based on day, hour, and minute. The angled housing design and large LED screen make the unit easy to read and program. It can automatically adjusts to daylight savings time. The countdown function provides for a time period of up to 19 hrs and 59 mins. This timer has two 3 prong grounded outlets that can be used with indoor devices requiring a grounded connection, which can control 2 devices from one outlet. Because of it's quick charge, the initial 30 mins charge provides power to the programmed unit while unplugged. The battery backup maintains presets during power outages. It's compatible with CFL, LED, fluorescent and incandescent bulbs. This time is ideal for extra heavy-duty use with home electronics and appliances requiring high wattage/AMP consumption. 15 A tungsten, 1 hp.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.