Zoro Homepage

Timer, 15 A, 125 V, 1875 W, 2-Outlet

  • Mfr # TNOREM02

  • Zoro # G216088370


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNOREM02
Zoro #
G216088370
UPC #
54732819355
Country of Origin
China

Description

The PowerZone Outdoor Remote Control operates up to 80 ft in range. With the two 3 prong grounded outlets, use with indoor devices requiring a grounded connection, it can control 2 devices from one outlet. Reverse ground pin placement, when mounted to the wall unit accepts most right angle and transformer plugs. Includes CR2032 3V button cell battery. Compatible with CFL, LED, fluorescent and incandescent bulbs. 15A resistive, 8A tungsten.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.