Zoro Homepage

Hose Cuff, 2in, Plastic

  • Mfr # K1113G

  • Zoro # G9508703


product price: $8.49
/ea

Key Features

Attachment Dia.
2"
Material
Plastic
Fits Vacuum Brand
Powr-Flite
For Vacuum Type
Shop Vacuum
For Use With
2" Vacuum Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1113G
Zoro #
G9508703
UPC #
098612594468
Country of Origin
United States

Dimensions

Attachment Dia.
2"

Details

Material
Plastic
Fits Vacuum Brand
Powr-Flite
For Vacuum Type
Shop Vacuum
Item
Hose Cuff
For Use With
2" Vacuum Hose
Fits Vacuum Models
90324, N67020

Description

Hose Cuff, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Powr-Flite, Fits Vacuum Models 90324, N67020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.