Zoro Homepage

Vacuum Hose, 1-1/2in, 50 ft., Vynil

  • Mfr # K1107

  • Zoro # G9508712


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 1/2 in
Color
Silver, Black
Material
Plastic
Fits Vacuum Brand
Powr-Flite
For Vacuum Type
Critical Area Vacuum, Drum Top Heads, Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1107
Zoro #
G9508712
UPC #
098612594055
Country of Origin
United States

Dimensions

Hose Dia.
1 1/2 in
Hose Length
50 ft

Details

Color
Silver, Black
Material
Plastic
Fits Vacuum Brand
Powr-Flite
For Vacuum Type
Critical Area Vacuum, Drum Top Heads, Shop Vacuum
Item
Vacuum Hose
For Use With
Powr-Flite Vacuums
Hose Product Grouping
Vacuum Hose
Fits Vacuum Models
K1107

Description

Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 50 ft, Material Plastic, For Vacuum Type Industrial Vacuum, Drum Head Vacuum, Shop Vacuum, Fits Vacuum Brand Powr-Flite, Fits Vacuum Models K1107, Color Black, Silver, Includes NONE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.