Woods Powr-Grip
8 in. Horizontal Handle Metal Suction Cup Lifter
Mfr # N4950
Zoro # G0369205
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 8 in Dia
- Handle Type Horizontal Handle
- Max. Load Capacity 125 lb
- Handle Material Metal
- Features Red-Line Indicator Warns User of Any Significant Vacuum Loss
Replacement Parts
Explore More Products
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. LJ45PHC
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle TL6HG
- WOODS POWR-GRIP Multipurpose Lifter, 360 Rotation/90 Tilt MRT411LDC
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 LJ45AMC1420T
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter N4000
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 LJ45AMP1420T38L
- WOODS POWR-GRIP Power Grip, Vacuum Pad Handle, 8" dia. MA9152
- WOODS POWR-GRIP Vacuum Lifter, 1400 lb., 11 in. Cup Dia. MRTA811LDC3
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap B250
- BEN-MOR CABLES Mini Winch Tightener C78005V
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold M52174/24VDC
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups