Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X1X1/4(R) Alternative Insert Bit, 100PK

  • Mfr # 174613

  • Zoro # G422666638


product price: $65.15
/pk 100, $0.65/ea

Key Features

Fastening Tool Tip Size
1 in
Overall Length
1 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174613
Zoro #
G422666638
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
1 in
Overall Length
1 in
Width
1/4 in

Description

1X1X1/4 Pozidriv(R) Alternative Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.