Zoro Homepage

3X1 15/16X1/4(R) Alternative Power Bit, 40PK

  • Mfr # 174758

  • Zoro # G822675025


product price: $86.99
/pk 40, $2.17/ea
Free Shipping & Returns

Key Features

Overall Length
1-15/16 in
Width
1/4 in
Fastening Tool Tip Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174758
Zoro #
G822675025
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-15/16 in
Width
1/4 in
Fastening Tool Tip Size
3 in

Description

3X1 15/16X1/4 Pozidriv(R) Alternative Power Bit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.