Shop PP 810
See all product information
Create Account
Packing Tape, 1.8 mil Thick, 1.9 in W x 109 yd L, 3 in Core Dia., Clear
- Mfr # 206743
- Zoro # G215551189
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Tape Adhesive
Solvent-based Acrylic
Series
PP 810
Tape Tensile Strength
22 lb/in
Tape Application
Hand
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206743
- Zoro #
- G215551189
- UPC #
- 40074522800
- Country of Origin
- Taiwan, Province of China
- Tape Adhesive
- Solvent-based Acrylic
- Series
- PP 810
- Tape Tensile Strength
- 22 lb/in
- Item
- Packing Tape
- Tape Application
- Hand
- Message
- No Message
- Tape Color
- Clear
- Max. Tape Performance Temp.
- 150 Degrees F
- Material
- Acrylic, Polypropylene
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 1.8 mil
- Length
- 109 yd
- Width
- 1.9 in
Description
Light to medium carton sealing applications in a wide range of temperatures and normal shipping and handling environments and usable with hand dispensers
- Light-to-medium carton sealing applications in a wide range of temperatures and normal shipping and handling environments usable with hand dispensers.
- High-tack adhesive
- Usable in broad temperature range
- Excellent adhesion
- Once applied, tape seals out moisture and dirt and serves to protect against pilferage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.