Zoro Homepage

25x25x1 Pleated Air Filter

  • Mfr # B1-2525-8-12

  • Zoro # G112922310


product price: $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Nominal Filter Size
25x25x1
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1-2525-8-12
Zoro #
G112922310
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x1
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

25x25x1 Best Air Pleated MERV Rating 8 90 Day Filter is Effective Against Bacteria Pollen Dust/Lint and Mold Spores. This filter reduces up to 75% of large airborne particles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.